Skip Content
MACH SCR BRS PAN SLT M3-0.5X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS PAN SLT M3-0.5X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48040.030.0020
  • Mfr. Model # M48040.030.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 2.888 lbs

Technical Specs

  • Item Machine Screw
  • Length 20mm
  • Material Brass
  • Package Quantity 25
  • Thread Size M3 x 0.5mm
  • Tensile Strength (PSI) 370 N/mm2
  • Drive Type Slotted
  • Head Dia. 6mm
  • Meets/Exceeds DIN 85A
  • Head Type Pan
  • Driver Size 0.8mm
  • Head Height 1.8 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list