Skip Content
MACH SCR BRS PAN SLT M3-0.5X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS PAN SLT M3-0.5X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48040.030.0012
  • Mfr. Model # M48040.030.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 2.044 lbs

Technical Specs

  • Item Machine Screw
  • Material Brass
  • Length 12mm
  • Package Quantity 50
  • Tensile Strength (PSI) 370 N/mm2
  • Thread Size M3 x 0.5mm
  • Drive Type Slotted
  • Driver Size 0.8mm
  • Head Type Pan
  • Meets/Exceeds DIN 85A
  • Head Dia. 6mm
  • Head Height 1.8 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List