Skip Content
MACH SCR BRS PAN SLT M3-0.5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS PAN SLT M3-0.5X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48040.030.0010
  • Mfr. Model # M48040.030.0010
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 1.742 lbs

Technical Specs

  • Length 10mm
  • Material Brass
  • Item Machine Screw
  • Tensile Strength (PSI) 370 N/mm2
  • Package Quantity 50
  • Thread Size M3 x 0.5mm
  • Drive Type Slotted
  • Head Type Pan
  • Driver Size 0.8mm
  • Head Height 1.8 mm
  • Head Dia. 6mm
  • Meets/Exceeds DIN 85A
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list