Skip Content
MACH SCR BRS CSK SLT M8-1.25X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS CSK SLT M8-1.25X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48170.080.0060
  • Mfr. Model # M48170.080.0060
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 50.14 lbs

Technical Specs

  • Item Machine Screw
  • Material Brass
  • Length 60mm
  • Package Quantity 5
  • Tensile Strength (PSI) 53,663 PSI
  • Thread Size M8 x 1.25mm
  • Drive Type Slotted
  • Driver Size 2mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds D963
  • Head Dia. 14.5mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list