Skip Content
MACH SCR BRS CSK SLT M8-1.25X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS CSK SLT M8-1.25X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48170.080.0035
  • Mfr. Model # M48170.080.0035
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 31.039 lbs

Technical Specs

  • Item Machine Screw
  • Material Brass
  • Length 35mm
  • Package Quantity 10
  • Tensile Strength (PSI) 53,663 PSI
  • Thread Size M8 x 1.25mm
  • Drive Type Slotted
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Driver Size 2mm
  • Meets/Exceeds D963
  • Head Dia. 14.5mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list