Skip Content
MACH SCR BRS CSK SLT M8-1.25X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS CSK SLT M8-1.25X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48170.080.0020
  • Mfr. Model # M48170.080.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 19.601 lbs

Technical Specs

  • Length 20mm
  • Item Machine Screw
  • Package Quantity 25
  • Material Brass
  • Tensile Strength (PSI) 53,663 PSI
  • Thread Size M8 x 1.25mm
  • Drive Type Slotted
  • Driver Size 2mm
  • Head Angle (Deg.) 90
  • Meets/Exceeds D963
  • Head Dia. 14.5mm
  • Head Type Countersunk Flat
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list