Skip Content
MACH SCR BRS CSK SLT M6-1X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS CSK SLT M6-1X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48170.060.0035
  • Mfr. Model # M48170.060.0035
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 16.535 lbs

Technical Specs

  • Material Brass
  • Length 35mm
  • Item Machine Screw
  • Package Quantity 10
  • Tensile Strength (PSI) 53,663 PSI
  • Head Angle (Deg.) 90
  • Driver Size 1.6mm
  • Drive Type Slotted
  • Head Type Countersunk Flat
  • Meets/Exceeds D963
  • Head Dia. 11mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list