Skip Content
MACH SCR BRS CSK SLT M6-1X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS CSK SLT M6-1X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48170.060.0020
  • Mfr. Model # M48170.060.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 9.7 lbs

Technical Specs

  • Length 20mm
  • Package Quantity 10
  • Material Brass
  • Item Machine Screw
  • Tensile Strength (PSI) 370 N/mm2
  • Drive Type Slotted
  • Thread Size M6 x 1mm
  • Driver Size 1.6mm
  • Head Angle (Deg.) 90
  • Head Dia. 11mm
  • Meets/Exceeds DIN 963A
  • Head Type Countersunk Flat
  • Finish Plain
  • System of Measurement Metric
  • Head Height 3 mm
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List