Skip Content
MACH SCR BRS CSK SLT M6-1X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS CSK SLT M6-1X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48170.060.0016
  • Mfr. Model # M48170.060.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 8.594 lbs

Technical Specs

  • Length 16mm
  • Item Machine Screw
  • Material Brass
  • Package Quantity 25
  • Tensile Strength (PSI) 370 N/mm2
  • Thread Size M6 x 1mm
  • Drive Type Slotted
  • Head Angle (Deg.) 90
  • Driver Size 1.6mm
  • Head Type Countersunk Flat
  • Meets/Exceeds DIN 963A
  • Head Dia. 11mm
  • Finish Plain
  • Head Height 3 mm
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list