Skip Content
MACH SCR BRS CSK SLT M5-0.8X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS CSK SLT M5-0.8X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48170.050.0016
  • Mfr. Model # M48170.050.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 5.825 lbs

Technical Specs

  • Item Machine Screw
  • Length 16mm
  • Package Quantity 25
  • Material Brass
  • Tensile Strength (PSI) 370 N/mm2
  • Thread Size M5 x 0.8mm
  • Drive Type Slotted
  • Driver Size 1.2mm
  • Head Angle (Deg.) 90
  • Meets/Exceeds DIN 963A
  • Head Type Countersunk Flat
  • Head Dia. 9.2mm
  • Finish Plain
  • System of Measurement Metric
  • Head Height 2.5 mm
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List