Skip Content
MACH SCR BRS CSK SLT M5-0.8X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS CSK SLT M5-0.8X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48170.050.0012
  • Mfr. Model # M48170.050.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 4.654 lbs

Technical Specs

  • Item Machine Screw
  • Length 12mm
  • Material Brass
  • Package Quantity 25
  • Tensile Strength (PSI) 370 N/mm2
  • Drive Type Slotted
  • Driver Size 1.2mm
  • Thread Size M5 x 0.8mm
  • Head Angle (Deg.) 90
  • Meets/Exceeds DIN 963A
  • Head Type Countersunk Flat
  • Head Dia. 9.2mm
  • Finish Plain
  • Head Height 2.5 mm
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list