Skip Content
MACH SCR BRS CSK SLT M4-0.7X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR BRS CSK SLT M4-0.7X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48170.040.0016
  • Mfr. Model # M48170.040.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 3.651 lbs

Technical Specs

  • Item Machine Screw
  • Material Brass
  • Length 16mm
  • Package Quantity 50
  • Tensile Strength (PSI) 370 N/mm2
  • Drive Type Slotted
  • Driver Size 1mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds DIN 963A
  • Head Dia. 7.5mm
  • Finish Plain
  • Head Height 2.2 mm
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list