Skip Content
MACH SCR BRS CSK SLT M4-0.7X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS CSK SLT M4-0.7X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48170.040.0012
  • Mfr. Model # M48170.040.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 2.912 lbs

Technical Specs

  • Length 12mm
  • Item Machine Screw
  • Material Brass
  • Package Quantity 50
  • Thread Size M4-0.7
  • Tensile Strength (PSI) 370 N/mm2
  • Drive Type Slotted
  • Head Angle (Deg.) 90
  • Driver Size 1mm
  • Head Type Countersunk Flat
  • Head Dia. 7.5mm
  • Meets/Exceeds DIN 963A
  • Finish Plain
  • Head Height 2.2 mm
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list