MACH SCR BRS CSK SLT M4-0.7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR BRS CSK SLT M4-0.7X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48170.040.0010
  • Mfr. Model # M48170.040.0010
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 2.529 lbs

Technical Specs

  • Item Machine Screw
  • Length 10mm
  • Package Quantity 50
  • Material Brass
  • Tensile Strength (PSI) 370 N/mm2
  • Drive Type Slotted
  • Driver Size 1mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds DIN 963A
  • Head Dia. 7.5mm
  • Finish Plain
  • Head Height 2.2 mm
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list