Skip Content
MACH SCR BRS CSK SLT M3-0.5X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS CSK SLT M3-0.5X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48170.030.0006
  • Mfr. Model # M48170.030.0006
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 0.926 lbs

Technical Specs

  • Item Machine Screw
  • Length 6mm
  • Package Quantity 50
  • Material Brass
  • Tensile Strength (PSI) 53,663 PSI
  • Drive Type Slotted
  • Driver Size 0.8mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds D963
  • Head Dia. 5.6mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list