Skip Content
MACH SCR BRS CSK SLT M3-0.5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS CSK SLT M3-0.5X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48170.030.0016
  • Mfr. Model # M48170.030.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 1.958 lbs

Technical Specs

  • Item Machine Screw
  • Material Brass
  • Length 16mm
  • Package Quantity 50
  • Tensile Strength (PSI) 53,663 PSI
  • Drive Type Slotted
  • Driver Size 0.8mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Head Dia. 5.6mm
  • Meets/Exceeds D963
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list