Skip Content
MACH SCR BRS CSK SLT M2-0.4X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR BRS CSK SLT M2-0.4X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48170.020.0005
  • Mfr. Model # M48170.020.0005
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 0.326 lbs

Technical Specs

  • Item Machine Screw
  • Length 5mm
  • Package Quantity 50
  • Tensile Strength (PSI) 53,663 PSI
  • Material Brass
  • Drive Type Slotted
  • Driver Size 0.5mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Head Dia. 3.8mm
  • Meets/Exceeds D963
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M2-0.40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list