Skip Content
MACH SCR BRS CSK SLT M10-1.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS CSK SLT M10-1.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48170.100.0050
  • Mfr. Model # M48170.100.0050
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 66.359 lbs

Technical Specs

  • Item Machine Screw
  • Length 50mm
  • Material Brass
  • Package Quantity 5
  • Drive Type Slotted
  • Tensile Strength (PSI) 53,663 PSI
  • Thread Size M10-1.5
  • Driver Size 2.5mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds D963
  • Head Dia. 18mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list