Skip Content
MACH SCR BRS CSK SLT M10-1.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS CSK SLT M10-1.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48170.100.0030
  • Mfr. Model # M48170.100.0030
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 44.408 lbs

Technical Specs

  • Item Machine Screw
  • Tensile Strength (PSI) 53,663 PSI
  • Package Quantity 5
  • Material Brass
  • Length 30mm
  • Thread Size M10-1.5
  • Drive Type Slotted
  • Driver Size 2.5mm
  • Head Type Countersunk Flat
  • Head Dia. 18mm
  • Meets/Exceeds D963
  • Head Angle (Deg.) 90
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List