Skip Content
MACH SCR BRS CSK SLT M10-1.5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS CSK SLT M10-1.5X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48170.100.0016
  • Mfr. Model # M48170.100.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 27.694 lbs

Technical Specs

  • Item Machine Screw
  • Material Brass
  • Tensile Strength (PSI) 53,663 PSI
  • Length 16mm
  • Package Quantity 5
  • Driver Size 2.5mm
  • Drive Type Slotted
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds D963
  • Head Dia. 18mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list