Skip Content
MACH SCR BRS CSK SLT 6-32X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS CSK SLT 6-32X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU48170.013.0075
  • Mfr. Model # U48170.013.0075
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1016
  • Shipping Weight 2.91 lbs

Technical Specs

  • Length 3/4"
  • Item Machine Screw
  • Material Brass
  • Driver Size 0.039" - 0.048"
  • Head Angle (Deg.) 82 deg.
  • Head Type Countersunk Flat
  • Drive Type Slotted
  • Package Quantity 100
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.262"
  • Finish Plain
  • Head Height 0.083"
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list