Skip Content
MACH SCR BRS CSK PH 8-32X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS CSK PH 8-32X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU48300.016.0062
  • Mfr. Model # U48300.016.0062
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1021
  • Shipping Weight 3.66 lbs

Technical Specs

  • Item Machine Screw
  • Material Brass
  • Driver Size #2
  • Drive Type Phillips
  • Package Quantity 50
  • Head Angle (Deg.) 82 deg.
  • Length 5/8"
  • Meets/Exceeds ASME B18.6.3
  • Head Type Countersunk Flat
  • Head Dia. 0.285" - 0.312"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size #8-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list