MACH SCR BRS CSK PH 4-40X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR BRS CSK PH 4-40X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU48300.011.0025
  • Mfr. Model # U48300.011.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1021
  • Shipping Weight 0.705 lbs

Technical Specs

  • Item Machine Screw
  • Length 1/4"
  • Package Quantity 100
  • Material Brass
  • Drive Type Phillips
  • Head Angle (Deg.) 82 deg.
  • Driver Size #1
  • Head Type Countersunk Flat
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.212"
  • Finish Plain
  • Head Height 0.067"
  • System of Measurement Inch
  • Dia./Thread Size #4-40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list