Skip Content
MACH SCR BRS CSK PH 10-24X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS CSK PH 10-24X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU48300.019.0150
  • Mfr. Model # U48300.019.0150
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1021
  • Shipping Weight 10.759 lbs

Technical Specs

  • Item Machine Screw
  • Length 1-1/2"
  • Material Brass
  • Package Quantity 50
  • Head Angle (Deg.) 82 deg.
  • Head Type Countersunk Flat
  • Meets/Exceeds B18.6.3
  • Driver Size #2
  • Drive Type Phillips
  • Head Dia. 0.333" - 0.362"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list