Skip Content
MACH SCR A4 CSK PH M6-1X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A4 CSK PH M6-1X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55300.060.0035
  • Mfr. Model # M55300.060.0035
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.344 lbs

Technical Specs

  • Length 35mm
  • Item Machine Screw
  • Material A4 Stainless Steel
  • Package Quantity 10
  • Tensile Strength (PSI) 72,500 PSI
  • Drive Type Phillips
  • Driver Size #3
  • Head Type Countersunk Flat
  • Head Angle (Deg.) 90
  • Head Dia. 11mm
  • Meets/Exceeds D965
  • Finish Plain
  • Head Height 3.00 mm
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list