Skip Content
MACH SCR A4 CSK PH M6-1X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A4 CSK PH M6-1X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55300.060.0025
  • Mfr. Model # M55300.060.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.442 lbs

Technical Specs

  • Length 25mm
  • Item Machine Screw
  • Material A4 Stainless Steel
  • Package Quantity 10
  • Tensile Strength (PSI) 1,01,526
  • Drive Type Phillips
  • Driver Size #3
  • Head Angle (Deg.) 90
  • Head Dia. 11mm
  • Meets/Exceeds D965
  • Head Type Countersunk Flat
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list