Skip Content
MACH SCR A4 CSK PH M6-1X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A4 CSK PH M6-1X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55300.060.0016
  • Mfr. Model # M55300.060.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.937 lbs

Technical Specs

  • Item Machine Screw
  • Length 16mm
  • Material A4 Stainless Steel
  • Tensile Strength (PSI) 1,01,526
  • Package Quantity 25
  • Drive Type Phillips
  • Driver Size #3
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds D965
  • Head Dia. 11mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list