MACH SCR A4 CSK PH M5-0.8X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR A4 CSK PH M5-0.8X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55300.050.0030
  • Mfr. Model # M55300.050.0030
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.171 lbs

Technical Specs

  • Item Machine Screw
  • Length 30mm
  • Material A4 Stainless Steel
  • Tensile Strength (PSI) 1,01,526
  • Package Quantity 25
  • Driver Size #2
  • Drive Type Phillips
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds D965
  • Head Dia. 9.2mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list