Skip Content
MACH SCR A4 CSK PH M5-0.8X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A4 CSK PH M5-0.8X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55300.050.0020
  • Mfr. Model # M55300.050.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.482 lbs

Technical Specs

  • Item Machine Screw
  • Material A4 Stainless Steel
  • Length 20mm
  • Tensile Strength (PSI) 1,01,526
  • Package Quantity 25
  • Driver Size #2
  • Drive Type Phillips
  • Head Type Countersunk Flat
  • Head Angle (Deg.) 90
  • Meets/Exceeds D965
  • Head Dia. 9.2mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list