MACH SCR A4 CSK PH M5-0.8X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR A4 CSK PH M5-0.8X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55300.050.0012
  • Mfr. Model # M55300.050.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.299 lbs

Technical Specs

  • Item Machine Screw
  • Length 12mm
  • Tensile Strength (PSI) 1,01,526
  • Material A4 Stainless Steel
  • Package Quantity 25
  • Drive Type Phillips
  • Driver Size #2
  • Head Angle (Deg.) 90
  • Meets/Exceeds D965
  • Head Type Countersunk Flat
  • Head Dia. 9.2mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list