Skip Content
MACH SCR A4 CSK PH M3-0.5X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A4 CSK PH M3-0.5X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55300.030.0005
  • Mfr. Model # M55300.030.0005
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Material A4 Stainless Steel
  • Length 5mm
  • Item Machine Screw
  • Package Quantity 50
  • Tensile Strength (PSI) 1,01,526
  • Drive Type Phillips
  • Driver Size #1
  • Head Type Countersunk Flat
  • Head Dia. 5.6mm
  • Meets/Exceeds D965
  • Head Angle (Deg.) 90
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list