Skip Content
MACH SCR A4 CSK PH M3-0.5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A4 CSK PH M3-0.5X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55300.030.0016
  • Mfr. Model # M55300.030.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.808 lbs

Technical Specs

  • Material A4 Stainless Steel
  • Package Quantity 50
  • Item Machine Screw
  • Tensile Strength (PSI) 1,01,526
  • Length 16mm
  • Driver Size #1
  • Drive Type Phillips
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds D965
  • Head Dia. 5.6mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list