Skip Content
MACH SCR A4 CHEESE SLT M6-1X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A4 CHEESE SLT M6-1X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55120.060.0012
  • Mfr. Model # M55120.060.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.414 lbs

Technical Specs

  • Length 12mm
  • Item Machine Screw
  • Tensile Strength (PSI) 72,500 PSI
  • Material A4 Stainless Steel
  • Package Quantity 25
  • Thread Size M6 x 1mm
  • Drive Type Slotted
  • Driver Size 1.6mm
  • Head Dia. 10mm
  • Head Type Cheese
  • Head Height 3.90mm
  • Meets/Exceeds DIN 84A
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list