Skip Content
MACH SCR A4 CHEESE SLT M6-1X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A4 CHEESE SLT M6-1X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55120.060.0010
  • Mfr. Model # M55120.060.0010
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.937 lbs

Technical Specs

  • Material A4 Stainless Steel
  • Item Machine Screw
  • Length 10mm
  • Tensile Strength (PSI) 72,500 PSI
  • Package Quantity 25
  • Thread Size M6 x 1mm
  • Driver Size 1.6mm
  • Drive Type Slotted
  • Head Dia. 8.5mm
  • Meets/Exceeds DIN 84A
  • Head Type Cheese
  • Head Height 3.90mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list