Skip Content
MACH SCR A4 CHEESE SLT M5-0.8X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A4 CHEESE SLT M5-0.8X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55120.050.0030
  • Mfr. Model # M55120.050.0030
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.067 lbs

Technical Specs

  • Length 30mm
  • Item Machine Screw
  • Package Quantity 25
  • Material A4 Stainless Steel
  • Tensile Strength (PSI) 72,500 PSI
  • Drive Type Slotted
  • Thread Size M5 x 0.8mm
  • Driver Size 1.2mm
  • Meets/Exceeds DIN 84A
  • Head Type Cheese
  • Head Dia. 8.5mm
  • Head Height 3.30 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list