MACH SCR A4 CHEESE SLT M4-0.7X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR A4 CHEESE SLT M4-0.7X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55120.040.0016
  • Mfr. Model # M55120.040.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.004 lbs

Technical Specs

  • Length 16mm
  • Material A4 Stainless Steel
  • Item Machine Screw
  • Tensile Strength (PSI) 72,500 PSI
  • Package Quantity 50
  • Meets/Exceeds DIN 84A
  • Head Type Cheese
  • Drive Type Slotted
  • Driver Size 1mm
  • Head Dia. 7mm
  • Head Height 2.60mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list