Skip Content
MACH SCR A4 CHEESE SLT M3-0.5X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A4 CHEESE SLT M3-0.5X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55120.030.0012
  • Mfr. Model # M55120.030.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.914 lbs

Technical Specs

  • Item Machine Screw
  • Thread Size M3 x 0.5mm
  • Package Quantity 50
  • Material A4 Stainless Steel
  • Tensile Strength (PSI) 101,526
  • Length 12mm
  • Head Type Cheese
  • Driver Size 0.8mm
  • Meets/Exceeds D84
  • Drive Type Slotted
  • Head Dia. 5.5mm
  • Head Height 2 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list