Skip Content
MACH SCR A4 CHEESE SLT M3-0.5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A4 CHEESE SLT M3-0.5X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55120.030.0010
  • Mfr. Model # M55120.030.0010
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.72 lbs

Technical Specs

  • Item Machine Screw
  • Length 10mm
  • Thread Size M3 x 0.5mm
  • Material A4 Stainless Steel
  • Drive Type Slotted
  • Tensile Strength (PSI) 101,526
  • Package Quantity 50
  • Head Type Cheese
  • Meets/Exceeds D84
  • Driver Size 0.8mm
  • Head Height 2 mm
  • Head Dia. 5.5mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list