Skip Content
MACH SCR A4 CHEESE SLT M2-0.4X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A4 CHEESE SLT M2-0.4X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55120.020.0008
  • Mfr. Model # M55120.020.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Item Machine Screw
  • Length 8mm
  • Material A4 Stainless Steel
  • Package Quantity 50
  • Tensile Strength (PSI) 101,526
  • Drive Type Slotted
  • Thread Size M2 x 0.4mm
  • Driver Size 0.5mm
  • Head Type Cheese
  • Meets/Exceeds D84
  • Head Dia. 3.8mm
  • Head Height 1.3 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M2-0.40mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List