Skip Content
MACH SCR A4 CHEESE PH M6-1X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A4 CHEESE PH M6-1X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55340.060.0020
  • Mfr. Model # M55340.060.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.432 lbs

Technical Specs

  • Length 20mm
  • Item Machine Screw
  • Material A4 Stainless Steel
  • Package Quantity 25
  • Tensile Strength (PSI) 72,500 PSI
  • Driver Size #3
  • Head Type Cheese
  • Meets/Exceeds DIN 7985A
  • Drive Type Phillips
  • Head Dia. 12mm
  • Head Height 4.75mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list