MACH SCR A4 CHEESE PH M6-1X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR A4 CHEESE PH M6-1X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55340.060.0016
  • Mfr. Model # M55340.060.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.007 lbs

Technical Specs

  • Length 16mm
  • Package Quantity 25
  • Item Machine Screw
  • Tensile Strength (PSI) 72,500 PSI
  • Drive Type Phillips
  • Material A4 Stainless Steel
  • Head Type Cheese
  • Head Dia. 12mm
  • Driver Size #3
  • Meets/Exceeds DIN 7985A
  • Head Height 4.75mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list