Skip Content
MACH SCR A4 CHEESE PH M4-0.7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A4 CHEESE PH M4-0.7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55340.040.0008
  • Mfr. Model # M55340.040.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.307 lbs

Technical Specs

  • Item Machine Screw
  • Material A4 Stainless Steel
  • Length 8mm
  • Package Quantity 50
  • Tensile Strength (PSI) 1,01,526
  • Drive Type Phillips
  • Driver Size #2
  • Meets/Exceeds D7985
  • Head Dia. 8mm
  • Head Height 3.10mm
  • Head Type Cheese
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list