Skip Content
MACH SCR A4 CHEESE PH M4-0.7X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A4 CHEESE PH M4-0.7X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55340.040.0020
  • Mfr. Model # M55340.040.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.291 lbs

Technical Specs

  • Material A4 Stainless Steel
  • Length 20mm
  • Item Machine Screw
  • Package Quantity 50
  • Drive Type Phillips
  • Tensile Strength (PSI) 72,500 PSI
  • Driver Size #2
  • Head Type Cheese
  • Meets/Exceeds DIN 7985A
  • Head Dia. 8mm
  • Head Height 3.25mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list