MACH SCR A4 CHEESE PH M3-0.5X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR A4 CHEESE PH M3-0.5X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55340.030.0012
  • Mfr. Model # M55340.030.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.072 lbs

Technical Specs

  • Item Machine Screw
  • Length 12mm
  • Material A4 Stainless Steel
  • Package Quantity 50
  • Drive Type Phillips
  • Tensile Strength (PSI) 1,01,526
  • Driver Size #1
  • Head Type Cheese
  • Meets/Exceeds D7985
  • Head Dia. 6mm
  • Head Height 2.40mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list