MACH SCR A4 CHEESE PH M2.5-0.45X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR A4 CHEESE PH M2.5-0.45X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55340.025.0008
  • Mfr. Model # M55340.025.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.102 lbs

Technical Specs

  • Material A4 Stainless Steel
  • Length 8mm
  • Item Machine Screw
  • Package Quantity 50
  • Tensile Strength (PSI) 1,01,526
  • Drive Type Phillips
  • Meets/Exceeds D7985
  • Head Type Cheese
  • Driver Size #1
  • Head Dia. 5mm
  • Head Height 2 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M2.5-0.45mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list