MACH SCR A4 CHEESE PH M2.5-0.45X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR A4 CHEESE PH M2.5-0.45X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55340.025.0006
  • Mfr. Model # M55340.025.0006
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.948 lbs

Technical Specs

  • Item Machine Screw
  • Length 6mm
  • Material A4 Stainless Steel
  • Package Quantity 50
  • Tensile Strength (PSI) 1,01,526
  • Drive Type Phillips
  • Driver Size #1
  • Head Type Cheese
  • Head Dia. 5mm
  • Meets/Exceeds D7985
  • Head Height 2 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M2.5-0.45mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list