Skip Content
MACH SCR A4 CHEESE PH M2-0.4X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A4 CHEESE PH M2-0.4X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55340.020.0008
  • Mfr. Model # M55340.020.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.617 lbs

Technical Specs

  • Package Quantity 50
  • Length 8mm
  • Material A4 Stainless Steel
  • Item Machine Screw
  • Tensile Strength (PSI) 1,01,526
  • Drive Type Phillips
  • Driver Size #1
  • Meets/Exceeds D7985
  • Head Type Cheese
  • Head Height 1.30mm
  • Head Dia. 4mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M2-0.40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list