Skip Content
MACH SCR A4 CHEESE PH M2-0.4X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A4 CHEESE PH M2-0.4X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55340.020.0010
  • Mfr. Model # M55340.020.0010
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Machine Screw
  • Length 10mm
  • Material A4 Stainless Steel
  • Package Quantity 50
  • Tensile Strength (PSI) 1,01,526
  • Head Type Cheese
  • Drive Type Phillips
  • Driver Size #1
  • Head Dia. 4mm
  • Meets/Exceeds D7985
  • Head Height 1.30mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M2-0.40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list