Skip Content
MACH SCR A2 PAN SLT M4-0.7X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 PAN SLT M4-0.7X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51140.040.0016
  • Mfr. Model # M51140.040.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.431 lbs

Technical Specs

  • Item Machine Screw
  • Tensile Strength (PSI) 72500
  • Material A2 Stainless Steel
  • Length 16mm
  • Package Quantity 100
  • Thread Size M4 x 0.7mm
  • Drive Type Slotted
  • Meets/Exceeds DIN 85A
  • Head Type Pan
  • Driver Size 1mm
  • Head Dia. 8mm
  • Head Height 2.40mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List