Skip Content
MACH SCR A2 PAN SLT M3-0.5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 PAN SLT M3-0.5X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51140.030.0016
  • Mfr. Model # M51140.030.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.271 lbs

Technical Specs

  • Item Machine Screw
  • Material A2 Stainless Steel
  • Package Quantity 100
  • Length 16mm
  • Tensile Strength (PSI) 72500
  • Thread Size M3 x 0.5mm
  • Driver Size 0.8mm
  • Drive Type Slotted
  • Meets/Exceeds DIN 85A
  • Head Type Pan
  • Head Height 1.80mm
  • Head Dia. 6mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list